Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2214 Thunderbolt Drill Bit 17/64 In | AB7QAP 23Y105

MILWAUKEE 48-89-2214 Thunderbolt Drill Bit 17/64 In

Item: AB7QAP Model: 48-89-2214Cross Ref: 23Y105
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent0.266"
Drill Bit Size0.266"
FinishTitanium
MaterialSteel
Overall Length4 1/8"
Cutting DirectionRight Hand
Depth:dia. Ratio11xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Finish - MachiningTitanium
Flute Length2 7/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Composite, Steel, Wood
Shank Type - MachiningStraight
Web ConstructionTapered

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.29
Ship length (cm)17.02
Ship width (cm)4.78
HS code8207504030
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeOverall LengthDecimal EquivalentDrilling Depth (in.)MaterialFinishPkg. Qty.Price
MILWAUKEE 48-89-2201 Thunderbolt Drill Bit 1/16 Inch - Pack Of 2 | AB7QAB 23Y092 48-89-22010.062"1 7/8"0.062"0.875"SteelTitanium2€6.05
MILWAUKEE 48-89-2202 Thunderbolt Drill Bit 5/64 Inch - Pack Of 2 | AB7QAC 23Y093 48-89-22020.078"2"0.078"1"SteelTitanium2€10.12
MILWAUKEE 48-89-2204 Thunderbolt Drill Bit 7/64 Inch - Pack Of 2 | AB7QAE 23Y095 48-89-22040.109"2 5/8"0.109"-SteelTitanium2€9.09
MILWAUKEE 48-89-2205 Thunderbolt Drill Bit 1/8 Inch - Pack Of 2 | AB7QAF 23Y096 48-89-22051/8"2 3/4"1/8"-SteelTitanium2€11.60
MILWAUKEE 48-89-2206 Thunderbolt Drill Bit 9/64 In | AB7QAG 23Y097 48-89-22060.141"2 7/8"0.141"-SteelTitanium1€5.47
MILWAUKEE 48-89-2207 Thunderbolt Drill Bit 5/32 In | AB7QAH 23Y098 48-89-22070.156"3 1/8"0.156"2"SteelTitanium1€5.47
MILWAUKEE 48-89-2208 Thunderbolt Drill Bit 11/64 In | AB7QAJ 23Y099 48-89-22080.172"3 1/4"0.172"-SteelTitanium1€5.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2214 Thunderbolt Drill Bit 17/64 In
€9.34 /unit