Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-7034B Cut Protection Dipped Gloves, 2Xl, Ansi Cut Level A9, Palm And Fingertips, 12 PK | CT3KDX

MILWAUKEE 48-73-7034B Cut Protection Dipped Gloves, 2Xl, Ansi Cut Level A9, Palm And Fingertips, 12 PK

Item: CT3KDX Model: 48-73-7034BCross Ref: 800XE2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€566.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA9
Coating CoveragePalm, Fingertips
Coating MaterialNitrile
Coating TextureSandy Nitrile
Coating TypeDipped
ConstructionKnit
CuffElasticated Knit
Cuff ColorCharcoal, Yellow
Double-dippedNo
Fabric Weight0.18 lbs.
Fda CompliantNo
FeaturesBreathable
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialNylon, Spandex
Knit Material ColorCharcoal, Gray
Latex-freeNo
Length10.1"
Liner MaterialPolyethylene, Tungsten
Lint-freeYes
Pairs Per Package12
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
Size2XL
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleElasticated Knit
En 388 Impact RatedNo
En 388 Rating4X43F
Glove Coating CoveragePalm and Fingertips
Glove Construction18 Gauge Knit
Glove FeaturesBreathable
Glove Length10.1"
Glove Liner MaterialPolyethylene, Tungsten
Glove PerformanceHigh Dexterity
Glove StyleKnit
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsANSI, EN 388

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-7034B Cut Protection Dipped Gloves, 2Xl, Ansi Cut Level A9, Palm And Fingertips, 12 PK
€566.37 /unit