Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5322 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Solid Polyester, Hook-And-Loop, Single, Mic Tab | CT3NPX

MILWAUKEE 48-73-5322 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Solid Polyester, Hook-And-Loop, Single, Mic Tab

Item: CT3NPX Model: 48-73-5322Cross Ref: 787V99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
Ansi TypeClass 3
Back Stripe PatternU
ClosureHook And Loop
ColorLime
Covered Pocket LocationsTop Pockets
FeaturesChest Pocket, External Size Adjustmentinternal Size Adjustment
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size46"
Minimum Chest Size42"
No. Of Breakaway Points0
Number Of Inside Pockets1
Number Of Outside Pockets2
Number Of Pockets10
Number Of Pockets With Closure1
Pocket LocationLeft Chest, Right Chest
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Reinforced Pocket LocationsChest Pocket
Safety FeaturesFall Protection Compatible, ARC-Flash Rated
Safety Vest StyleStandard
SizeL, XL
Tool Tethering Anchor PointsNo
Vest Back StyleSolid
Vest Front StyleSolid
Vest SizeL, XL
# Of Pockets10
Ansi Class3
Atpv Rating5.7 cal/sq. cm
Ppe Category1
Reflective Stripe Border TypeNone
StandardsANSI107-15, ASTM F1506, NFPA 2112

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5322 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Solid Polyester, Hook-And-Loop, Single, Mic Tab
€226.95 /unit