Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5132 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Mesh Polyester, Zipper, Single | CT3NPV

MILWAUKEE 48-73-5132 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Mesh Polyester, Zipper, Single

Item: CT3NPV Model: 48-73-5132Cross Ref: 787V43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
Ansi TypeClass 3
Back Stripe PatternU
ClosureZipper
ColorLime
Covered Pocket LocationsTop Pockets
FeaturesAnti-Microbialdual Mic Tabhang Loop For Easy Storagemoisture Wickingprevent Odor And Bacteria
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowYes
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size46"
Minimum Chest Size42"
No. Of Breakaway Points0
Number Of Inside Pockets1
Number Of Outside Pockets2
Number Of Pockets9
Number Of Pockets With Closure1
Pocket LocationLeft Chest, Right Chest
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Reinforced Pocket LocationsPen Pocket
Safety FeaturesFall Protection Compatible
Safety Vest StyleStandard
SizeL, XL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleMesh
Vest SizeL, XL
Reflective Stripe Border TypeNone
StandardsANSI107-15

Shipping Info:

Ship weight (kg) 0.27

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5132 Safety Vest, Ansi Class 3, U, L/Xl, Lime, Mesh Polyester, Zipper, Single
€33.25 /unit