Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE GROUP CZ-63-2448-S-T Cart Cover 48 x 24 x 63 Clear Vinyl Zipper | AC7WEC 38X373

EAGLE GROUP CZ-63-2448-S-T Cart Cover 48 x 24 x 63 Clear Vinyl Zipper

Item: AC7WEC Model: CZ-63-2448-S-TCross Ref: 38X373
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€595.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ClosureZipper
ColorClear
MaterialVinyl
Overall Height63"
Overall Length48"
Overall Width24"
Esd ConductiveNo
FeaturesReinforced Top Corners

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightMaterialClosureColorEsd ConductivePrice
EAGLE GROUP CZ-54-1836-T Cart Cover 36 x 18 x 54 Clear Vinyl Zipper | AC7WBT 38X318 CZ-54-1836-T36"18"54"VinylZipperClear-€391.55
EAGLE GROUP CZ-63-1836-T Cart Cover 36 x 18 x 63 Clear Vinyl Zipper | AC7WBU 38X319 CZ-63-1836-T36"18"63"VinylZipperClear-€397.79
EAGLE GROUP CZ-54-1848-T Cart Cover 48 x 18 x 54 Clear Vinyl Zipper | AC7WBV 38X320 CZ-54-1848-T48"18"54"VinylZipperClear-€404.02
EAGLE GROUP CZ-63-1848-T Cart Cover 48 x 18 x 63 Clear Vinyl Zipper | AC7WBW 38X321 CZ-63-1848-T48"18"63"VinylZipperClear-€422.69
EAGLE GROUP CZ-54-1860-T Cart Cover 60 x 18 x 54 Clear Vinyl Zipper | AC7WBX 38X322 CZ-54-1860-T60"18"54"VinylZipperClear-€431.95
EAGLE GROUP CZ-63-1860-T Cart Cover 60 x 18 x 63 Clear Vinyl Zipper | AC7WBY 38X323 CZ-63-1860-T60"18"63"VinylZipperClear-€459.94
EAGLE GROUP CZ-54-2148-T Cart Cover 48 x 21 x 54 Clear Vinyl Zipper | AC7WBZ 38X324 CZ-54-2148-T48"21"54"VinylZipperClear-€413.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP CZ-63-2448-S-T Cart Cover 48 x 24 x 63 Clear Vinyl Zipper
€595.86 /unit