Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KJJ

MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester

Item: CT3KJJ Model: 48-22-8715Cross Ref: 787UX9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Touchscreen CompatibleYes
Anti-staticNo
Cuff MaterialSynthetic Leather
Cuff StyleElastic
Fda CompliantNo
Glove Back MaterialPolyester
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Hand StyleLeft and Right
Glove Length7 1/4"
Glove Liner MaterialUnlined
Glove StyleMechanics
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Knuckle Protection MaterialPolyester
Layered Palm MaterialSynthetic Leather
Palm MaterialSynthetic Leather
Silicone-freeNo
Sold AsPair

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StylePalm MaterialKnuckle Protection MaterialSizeTouchscreen CompatibleIncludes Double PalmBack ColorPkg. Qty.Price
MILWAUKEE 48-22-8751 Impact Demolition Gloves | CT3KEU 48-22-8751--------2€57.63
MILWAUKEE 48-22-8750 Impact Demolition Gloves | CT3KEV 48-22-8750--------2€53.52
MILWAUKEE 48-22-8754 Impact Demolition Gloves | CT3KEW 48-22-8754--------2€56.45
MILWAUKEE 48-22-8753 Impact Demolition Gloves | CT3KEX 48-22-8753Full FingerHook And LoopSynthetic LeatherTPRXLNoNoRed2€49.03
MILWAUKEE 48-22-8714 Work Gloves, 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KFV 48-22-8714-----YesNoBlack, Red1€30.39
MILWAUKEE 48-22-8712 Work Gloves, L, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KGT 48-22-8712-----YesNoBlack, Red1€28.50
MILWAUKEE 48-22-8713 Work Gloves, XL, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KKE 48-22-8713Full FingerElasticSynthetic LeatherPolyesterXLYesNoBlack, Red1€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester