Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-62-4000 Moil Point 20 In | AD6LCU 45L274

MILWAUKEE 48-62-4000 Moil Point 20 In

Item: AD6LCU Model: 48-62-4000Cross Ref: 45L274
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoil Point
Hex Size1 1/8"
Length20"
Overall Length20"
Shank TypeCollard Hex
Chisel TypeMoil Point
Cutting DirectionRight Hand
Drill Bit Size1 1/8"
For Tool TypeRotary Drill
Head Width1 1/8"
Material - MachiningSteel
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Hex Size1 1/8"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.59
Ship length (cm)53.34
Ship width (cm)5.59
HS code8207907585
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-62-4000 Moil Point 20 In
€35.34 /unit