PETERSEN PRODUCTS 936-2075-3024300 Hose, Quick Connect, 300 Psi, 24 Feet Length, 3/4 Inch Size

Item: CF2XXM Model: 936-2075-3024300
Limited Availability
€176.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose, Quick Connect
Hose Inside Dia.3/4"
Length24 ft.
MaterialEPDM

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.PressureMaterialPrice
PETERSEN PRODUCTS 936-2038-2024300 Hose, Quick Connect, 300 Psi, 24 Feet Length, 3/8 Inch Size | CF2XXK 936-2038-2024300----€109.40
RFQ
PETERSEN PRODUCTS 936-2038-2040 Hose, Quick Connect, 200 Psi, 40 Feet Length, 3/8 Inch Size | CF2XXL 936-2038-20403/8"1/2"200 psiEPDM-
RFQ
PETERSEN PRODUCTS 936-2038-2012 Hose, Quick Connect, 3/8 Inch Outside Diameter, 12 Feet Length, 300 Psi | CF2YBD 936-2038-20123/8"1/2"300 psiEPDM€78.54
PETERSEN PRODUCTS 936-2038-2024 Hose, Quick Connect, 3/8 Inch Outside Diameter, 24 Feet Length, 200 Psi | CF2YBE 936-2038-20243/8"1/2"300 psiEPDM-
RFQ
PETERSEN PRODUCTS 936-2075-3024 Hose, Quick Connect, 3/4 Inch Outside Diameter, 24 Feet Length, 200 Psi | CF2YBF 936-2075-30243/4"1 1/4"200 psiEPDM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 936-2075-3024300 Hose, Quick Connect, 300 Psi, 24 Feet Length, 3/4 Inch Size
€176.72 /unit