Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-53-3832 Double Cutter, 7/8 Inch Connection, 4 Inch | CT3JQQ

MILWAUKEE 48-53-3832 Double Cutter, 7/8 Inch Connection, 4 Inch Size

Item: CT3JQQ Model: 48-53-3832Cross Ref: 60HM34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Cutter
ApplicationSectional Machine Cables
Compatible Cable Core TypeOpen Wind
Connection Size7/8"
Cutter Length3"
Cutter TypeDouble Cutter
FeaturesRust Guard Plating
For Use With Grainger Item Number55NJ55
Head TypeDouble Cutter
MaterialSteel
Max. Pipe Dia.4"
Min. Pipe Dia.3"
Number Of Blades2
Overall Length3"
Compatible Cleaner Grainger Part Number55NJ55
Compatible Cleaner Manufacturer Part Number2818-20, 2871-20
Overall Lg.3"
Product TypeCutters

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection SizeMaterialPrice
MILWAUKEE 48-53-4832 Double Cutter, 1 1/4 Inch Connection, 4 Inch | CT3JQM 48-53-48321 1/4"Steel€62.65
MILWAUKEE 48-53-4833 Double Cutter, 1 1/4 Inch Connection, 6 Inch | CT3JQN 48-53-48331 1/4"Steel€73.91
MILWAUKEE 48-53-4834 Double Cutter, 1 1/4 Inch Connection, 8 Inch | CT3JQP 48-53-48341 1/4"Steel€82.09
MILWAUKEE 48-53-3834 Double Cutter, 7/8 Inch Connection, 8 Inch | CT3JQR 48-53-38347/8"Steel€87.23
MILWAUKEE 48-53-3825 Double Cutter, 7/8 Inch Connection, 2 1/2 Inch | CT3JQT 48-53-38257/8"Steel€59.96
MILWAUKEE 48-53-3833 Double Cutter, 7/8 Inch Connection, 6 Inch | CT3JQU 48-53-38337/8"Steel€72.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-53-3832 Double Cutter, 7/8 Inch Connection, 4 Inch Size
€72.18 /unit