Flat Shipping

Flat Shipping at €24.99 + VAT

3M 26328 Spray Cup System Kit, 3 fl Oz Capacity | CE9FUF 478A82

3M 7100134639 26328 Spray Cup System Kit, 3 fl Oz Capacity

Item: CE9FUF Model: 7100134639Cross Ref: 478A82 / 26328
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Gun Paint Cup
Capacity3 fl. oz.
Lid TypeScrew
Compatible Product TypeSpray Cup Systems
Compatible With Brand3M
Compatible With SeriesSeries PPS
Cup Size Use3 fl. oz.
Includes(32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
MaterialPlastic
Micron Rating125 µm
Product TypeSpray Gun Cup Liner Kit

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCapacityLid TypePrice
3M 26114 Spray Cup System Kit, 6.8 fl Oz Capacity | CE9FUC 478A79 71001359356.8 fl. oz.Screw€210.70
3M 26314 Spray Cup System Kit, 6.8 fl Oz Capacity | CE9FUD 478A80 71001587196.8 fl. oz.Screw€203.77
3M 26028 Spray Cup System Kit, 3 fl Oz Capacity | CE9FUE 478A81 71001346403 fl. oz.Screw€171.64
3M 26024 Spray Cup System Kit, 28 fl Oz Capacity | CE9FUG 478A73 710013596128 fl. oz.Screw€321.89
3M 26000 Spray Cup System Kit, 22 fl Oz Capacity | CE9FUJ 478A75 710013464122 fl. oz.Screw€266.00
3M 26301 Spray Cup System Kit, 22 fl Oz Capacity | CE9FUK 478A76 710013464522 fl. oz.Screw€253.78
3M 26172 Spray Cup System Kit, 22 fl Oz Capacity | CE9FUL 55EK59 710016658422 fl. oz.Screw€68.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100134639 26328 Spray Cup System Kit, 3 fl Oz Capacity
€142.59 /unit