Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-44-2872 Die Set, 1/4 Inch Smallest Thread Size, 1/2 Inch Largest Thread Size, 3 Dies Inch Set | CT3JPR

MILWAUKEE 48-44-2872 Die Set, 1/4 Inch Smallest Thread Size, 1/2 Inch Largest Thread Size, 3 Dies Inch Set

Item: CT3JPR Model: 48-44-2872Cross Ref: 54XX73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Set
Die MaterialHigh Speed Steel
Die ShapeRound
Die Sizes Included1/2", 1/4", 3/8"
Die TypeSolid
Largest Thread Size1/2"
Number Of Dies In Set3
Smallest Thread Size1/4"
Thread DirectionRight Hand
Thread Sizes Included1/4", 3/8", 1/2"
Thread TypeUNC
Number Of Pieces2

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-44-2872 Die Set, 1/4 Inch Smallest Thread Size, 1/2 Inch Largest Thread Size, 3 Dies Inch Set
€155.44 /unit