Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-40-7010 Circular Saw Blade, 10 Inch Blade Dia, 6 Teeth, 0.079 Inch Cut Width, 5/8 Inch Arbor Size | CT3HHH

MILWAUKEE 48-40-7010 Circular Saw Blade, 10 Inch Blade Dia, 6 Teeth, 0.079 Inch Cut Width, 5/8 Inch Arbor Size

Item: CT3HHH Model: 48-40-7010Cross Ref: 490R96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationBacking, Moldings, Siding, Trim Boards
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.10"
Blade TypeFiber Cement
Cut Width0.079"
Diamond KnockoutNo
For Use With Saw TypeCircular Saws
Hook Angle10°
Materials CutFiber Cement
Max. Cutting Depth4"
Max. Speed7000 RPM
Number Of Teeth6
Plate Thickness1 1/20"
Primary Material ApplicationFiber Cement
Tip MaterialCarbide
Tooth GrindFTG

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade Dia.Arbor SizeNumber Of TeethPrimary Material ApplicationCut WidthWood Cutting TypeMetal Cutting TypeTooth GrindPkg. Qty.Price
MILWAUKEE 48-40-1020 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor | CH6JZL 490R82 48-40-102010"5/8"24.0----ATB1€39.13
MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor | CH6JZM 490R86 48-40-103210"5/8"80.0----ATB1€72.17
MILWAUKEE 48-40-4220 Circular Saw Blade, 6 1/2 Inch Blade Dia. | CH6JZN 56LA47 48-40-42206 1/2"5/8"48.0----ATB1€63.80
MILWAUKEE 48-40-4225 Circular Saw Blade, 6 7/8 Inch Blade Dia. | CH6JZP 56LA48 48-40-42256 7/8"0.781"36.0----ATB1€70.32
MILWAUKEE 48-40-4320 Circular Saw Blade, 6 1/2 Inch Blade Dia., 5/8 Inch Arbor | CH6JZQ 56LA57 48-40-43206 1/2"5/8"54.0----ATB1€69.26
MILWAUKEE 48-40-4345 Circular Saw Blade, 8 Inch Blade Dia., 5/8 Inch Arbor | CH6JZR 56LA60 48-40-43458"5/8"58.0----ATB1€88.17
MILWAUKEE 48-40-1040 Circular Saw Blade, 10 1/4 Inch Blade Dia, 40 Teeth, 0.102 Inch Cut Width | CT3HHC 48-40-104010 1/4"5/8"40Wood0.102"Finishing-ATB1€51.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-40-7010 Circular Saw Blade, 10 Inch Blade Dia, 6 Teeth, 0.079 Inch Cut Width, 5/8 Inch Arbor Size
€117.30 /unit