Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor | CH6JZM 490R86

MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor

Item: CH6JZM Model: 48-40-1032Cross Ref: 490R86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
Arbor Size5/8"
Blade Dia.10"
Blade TypeFinishing
Cut Size0.095"
Cutting TypeFinishing
Diamond KnockoutNo
Disc Speed7000 RPM
Hook Angle12°
Max. Cutting Depth4"
Number Of Teeth80.0
Plate Thickness1.05"
ShapeRound
Tip MaterialCarbide
Tooth GrindATB
ApplicationHardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
For Use With Saw TypeCircular Saws
Materials CutWood
Primary Material ApplicationWood
Wood Cutting TypeFinishing

Shipping Info:

Ship weight (kg) 0.7785
Country of OriginChina

Product Variants

ProductModelBlade Dia.Arbor SizeNumber Of TeethPrimary Material ApplicationCut WidthWood Cutting TypeMetal Cutting TypeTooth GrindPkg. Qty.Price
MILWAUKEE 48-40-1020 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor | CH6JZL 490R82 48-40-102010"5/8"24.0----ATB1€39.13
MILWAUKEE 48-40-4220 Circular Saw Blade, 6 1/2 Inch Blade Dia. | CH6JZN 56LA47 48-40-42206 1/2"5/8"48.0----ATB1€63.80
MILWAUKEE 48-40-4225 Circular Saw Blade, 6 7/8 Inch Blade Dia. | CH6JZP 56LA48 48-40-42256 7/8"0.781"36.0----ATB1€70.32
MILWAUKEE 48-40-4320 Circular Saw Blade, 6 1/2 Inch Blade Dia., 5/8 Inch Arbor | CH6JZQ 56LA57 48-40-43206 1/2"5/8"54.0----ATB1€69.26
MILWAUKEE 48-40-4345 Circular Saw Blade, 8 Inch Blade Dia., 5/8 Inch Arbor | CH6JZR 56LA60 48-40-43458"5/8"58.0----ATB1€88.17
MILWAUKEE 48-40-1040 Circular Saw Blade, 10 1/4 Inch Blade Dia, 40 Teeth, 0.102 Inch Cut Width | CT3HHC 48-40-104010 1/4"5/8"40Wood0.102"Finishing-ATB1€51.18
MILWAUKEE 48-40-1036 Circular Saw Blade, 10 Inch Blade Dia, 0.094 Inch Cut Width, 5/8 Inch Arbor Size, 2 Pack | CT3HHD 48-40-103610"5/8"-Wood0.094"Combination Cutting-ATB2€128.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor
€72.05 /unit