Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-40-4360 Circular Saw Blade, 10 Inch Blade Dia, 72 Teeth, 0.11 Inch Cut Width, 5/8 Inch Arbor Size | CT3HHK

MILWAUKEE 48-40-4360 Circular Saw Blade, 10 Inch Blade Dia, 72 Teeth, 0.11 Inch Cut Width, 5/8 Inch Arbor Size

Item: CT3HHK Model: 48-40-4360Cross Ref: 56LA62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationFor Cutting Metals
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.10"
Blade Thickness1/4"
Cut Width0.11"
For Use With Saw TypeCircular Saws
Hook Angle-6°
Materials CutAluminum
Number Of Teeth72
Primary Material ApplicationAluminum
Tip MaterialCarbide
Tooth GrindATB
Max. Blade Speed6000 RPM

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade Dia.Arbor SizeNumber Of TeethPrimary Material ApplicationCut WidthWood Cutting TypeMetal Cutting TypeTooth GrindPkg. Qty.Price
MILWAUKEE 48-40-1020 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor | CH6JZL 490R82 48-40-102010"5/8"24.0----ATB1€39.13
MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor | CH6JZM 490R86 48-40-103210"5/8"80.0----ATB1€72.17
MILWAUKEE 48-40-4220 Circular Saw Blade, 6 1/2 Inch Blade Dia. | CH6JZN 56LA47 48-40-42206 1/2"5/8"48.0----ATB1€63.80
MILWAUKEE 48-40-4225 Circular Saw Blade, 6 7/8 Inch Blade Dia. | CH6JZP 56LA48 48-40-42256 7/8"0.781"36.0----ATB1€70.32
MILWAUKEE 48-40-4320 Circular Saw Blade, 6 1/2 Inch Blade Dia., 5/8 Inch Arbor | CH6JZQ 56LA57 48-40-43206 1/2"5/8"54.0----ATB1€69.26
MILWAUKEE 48-40-4345 Circular Saw Blade, 8 Inch Blade Dia., 5/8 Inch Arbor | CH6JZR 56LA60 48-40-43458"5/8"58.0----ATB1€88.17
MILWAUKEE 48-40-1040 Circular Saw Blade, 10 1/4 Inch Blade Dia, 40 Teeth, 0.102 Inch Cut Width | CT3HHC 48-40-104010 1/4"5/8"40Wood0.102"Finishing-ATB1€51.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-40-4360 Circular Saw Blade, 10 Inch Blade Dia, 72 Teeth, 0.11 Inch Cut Width, 5/8 Inch Arbor Size
€128.08 /unit