Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4800 PH1 Driver Bits, PH 1 Fastening Tool Tip Size, 6 Inch Overall Bit Length | CV2PEZ

MILWAUKEE 48-32-4800 PH1 Driver Bits, PH 1 Fastening Tool Tip Size, 6 Inch Overall Bit Length

Item: CV2PEZ Model: 48-32-4800Cross Ref: 60HU47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit
ApplicationImpact
Bit StylePhillips
End TypeSingle End
Fastening Tool MaterialAlloy Steel
FinishUnfinished
Hex Shank Size1/4"
Impact RatedYes
Includes(1) 6" Power Bit PH1
Overall Bit Length6"
Sae Or MetricSAE
Shank TypeHex

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall Bit LengthApplicationBit StyleHex Shank SizeEnd TypeFastening Tool MaterialSae Or MetricFinishPrice
MILWAUKEE 48-32-4565 PH1 Driver Bits, PH 1 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length, Hex Shank | CV2PEY 48-32-45653 1/2"ImpactPhillips1/4"Single EndAlloy SteelSAEUnfinished€17.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4800 PH1 Driver Bits, PH 1 Fastening Tool Tip Size, 6 Inch Overall Bit Length
€7.67 /unit