Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4560 Power Bit, #1 Fastening Tool Tip Size, 3 1/2 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PEG

MILWAUKEE 48-32-4560 Power Bit, #1 Fastening Tool Tip Size, 3 1/2 Inch Length, 1/4 Inch Hex Shank Size

Item: CV2PEG Model: 48-32-4560Cross Ref: 52WR97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
ApplicationPower
Bit StylePhillips
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedYes
Includes3-1/2" PH1 Power Bit
Overall Length3 1/2"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleOverall LengthMaterialApplicationPoint SizeTypeFastening Tool MaterialHex Shank SizePkg. Qty.Price
MILWAUKEE 48-32-4461 Impact Bit Phillips, Size #1 | AA2RWM 10Z771 48-32-4461Phillips-Steel-1"Phillips--1€3.30
MILWAUKEE 48-32-4482 Impact Bit Torx T10 | AA2RWP 10Z773 48-32-4482--Steel--Torx--1€3.30
MILWAUKEE 48-32-4486 Impact Bit Torx 27 | AA2RWQ 10Z774 48-32-4486--Steel--Torx--1€3.30
MILWAUKEE 48-32-4463 Power Bit Phillips #3 2 Inch Length 1/4 In | AE3MLV 5EAX8 48-32-4463Phillips-Steel-#3---1€3.30
MILWAUKEE 48-32-4471 Power Bit #1 Square 2 Inch Length | AE3MMC 5EAY5 48-32-4471Square Recess-Steel-#1---1€3.30
MILWAUKEE 48-32-4472 Screwdriver Power Bit #2 Square 2 Inch Length | AE3MMD 5EAY6 48-32-4472Square Recess-Steel-#2---1€3.93
MILWAUKEE 48-32-4473 Power Bit #3 Square 2 Inch Length | AE3MMF 5EAY8 48-32-4473Square Recess-Steel-#3---1€3.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4560 Power Bit, #1 Fastening Tool Tip Size, 3 1/2 Inch Length, 1/4 Inch Hex Shank Size
€4.65 /unit