Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4463 Power Bit Phillips #3 2 Inch Length 1/4 In | AE3MLV 5EAX8

MILWAUKEE 48-32-4463 Power Bit Phillips #3 2 Inch Length 1/4 In

Item: AE3MLV Model: 48-32-4463Cross Ref: 5EAX8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StylePhillips
Length2"
MaterialSteel
Point Size#3
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)12.19
Ship width (cm)4.57
HS code8207906000
Country of OriginCN

Product Variants

ProductModelBit StyleOverall LengthMaterialApplicationPoint SizeTypeFastening Tool MaterialHex Shank SizePkg. Qty.Price
MILWAUKEE 48-32-4461 Impact Bit Phillips, Size #1 | AA2RWM 10Z771 48-32-4461Phillips-Steel-1"Phillips--1€3.30
MILWAUKEE 48-32-4482 Impact Bit Torx T10 | AA2RWP 10Z773 48-32-4482--Steel--Torx--1€3.30
MILWAUKEE 48-32-4486 Impact Bit Torx 27 | AA2RWQ 10Z774 48-32-4486--Steel--Torx--1€3.30
MILWAUKEE 48-32-4471 Power Bit #1 Square 2 Inch Length | AE3MMC 5EAY5 48-32-4471Square Recess-Steel-#1---1€3.30
MILWAUKEE 48-32-4472 Screwdriver Power Bit #2 Square 2 Inch Length | AE3MMD 5EAY6 48-32-4472Square Recess-Steel-#2---1€3.93
MILWAUKEE 48-32-4473 Power Bit #3 Square 2 Inch Length | AE3MMF 5EAY8 48-32-4473Square Recess-Steel-#3---1€3.30
MILWAUKEE 48-32-4483 Power Bit T15 Torx 2 Inch Length | AE3MMH 5EAZ0 48-32-4483--Steel-----1€3.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4463 Power Bit Phillips #3 2 Inch Length 1/4 In
€3.49 /unit