Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4094 Driver Bit Set, Driver Bit Set, 80 No. Of Pieces, Alloy Steel | CU4WTR

MILWAUKEE 48-32-4094 Driver Bit Set, Driver Bit Set, 80 No. Of Pieces, Alloy Steel

Item: CU4WTR Model: 48-32-4094Cross Ref: 800W06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver Bit Set
ApplicationImpact
Fastening Tool MaterialAlloy Steel
Impact RatedYes
Includes(1) 1/4 In Magnetic Nut Driver(1) 3/8 In Magnetic Nut Driver(1) 5/16 In Magnetic Nut Driver(1) Hex 3Mm 312 Power Groove Bit(1) Hex 4Mm 312 Power Groove Bit(1) Hex 5Mm 312 Power Groove Bit(1) Hex Bit 1 In 7/64 In(1) Hex Bit 1-3/16 In(1) Hex Bit 1-3/32 In(1) Hex Bit 1-5/32 In(1) Hex Bit 1-9/64 In(1) Hex Bit 11/8 In(1) Insert 1/4 In Nut Driver(1) Insert 3/8 In Nut Driver(1) Insert 5/16 In Nut Driver(1) P2/Sq2 Double Ended Bit(1) P2/T25 Double Ended Bit(1) Phillips Bit 1 In P1(1) Phillips Bit 1 In Pr2(1) Phillips Bit 3-1/2 In P2(1) Shockwave Compact Magnetic Bit Holder(1) Slotted 1 In #10 Bit(1) Square Bit 1 In Sq1(1) Square Bit 1 In Sq3(1) Square Bit 2 In Sq2(1) Square Bit 2 In Sq3(1) Square Bit 3-1/2 In Sq2(1) Torx Bit 1 In T10(1) Torx Bit 1 In T15(1) Torx Bit 1 In T27(1) Torx Bit 1 In T30(1) Torx Bit 2 In T20(1) Torx Bit 2 In T25(2) Phillips Bit 1 In P3(3) Phillips Bit 2 In P2(3) Phillips Bit 2 In P3(3) Square Bit 1 In Sq2(3) Torx Bit 1 In T20(4) Phillips Bit 1 In P2(5) Torx Bit 1 In T25
Application - ToolsImpact

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationFastening Tool MaterialImpact RatedPrice
MILWAUKEE 48-32-5101 Driver Bit Set, Driver Bit Set, 34 No. Of Pieces, Alloy Steel | CU4WTL 48-32-5101ImpactAlloy SteelYes€41.55
MILWAUKEE 48-32-4010 Driver Bit Set, Driver Bit Set, 54 No. Of Pieces, Alloy Steel | CU4WTM 48-32-4010ImpactAlloy SteelYes€24.20
MILWAUKEE 48-32-4096 Driver Bit Set, Driver Bit Set, 55 No. Of Pieces, Alloy Steel | CU4WTP 48-32-4096ImpactAlloy SteelYes€57.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4094 Driver Bit Set, Driver Bit Set, 80 No. Of Pieces, Alloy Steel
€66.10 /unit