Item | Chemical Metering Pump |
Body Material | Metal |
Chemical Metering Pump Type | Peristaltic |
Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Hydrochloric Acid 100%, Kerosene, Oil-Based Paint, Oils, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Phosphoric Acid 100%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Sulfuric Acid 90%, Sulfuric Acid 100%, Water |
Degassing Valve Included | No |
Discharge Connection Size | Not Applicable |
Discharge Connection Type | Not Applicable |
Features | Flow Characteristic Of Pump Heads In Combination With Various Tubing Diameters Is Pre-Programmed For Accurate Flow Rate Numbers |
Flow Rate Of Water Output Control | Variable |
Flow Rate Output Control | Variable |
Frequency | 60 Hz |
Height | 8 55/64" |
Hp - Pumps | 1/7 hp |
Includes | Not Applicable |
Intake Connection Size | Not Applicable |
Intake Connection Type | Not Applicable |
Length | 10 5/64" |
Max. Flow Rate | 1542.96 GPD |
Max. Hp | 1/7 hp |
Max. Media Temp. | 205°C |
Max. Motor Speed | 600 RPM |
Max. Pressure | 29 psi |
Max. Shut Off Pressure | 29 psi |
Max. Viscosity | 3500 cPS |
Maximum Motor Speed | 600 RPM |
Media Temp. Range | -80°C to +205°C |
Min. Flow Rate | 1 mL/min. |
Min. Media Temp. | -80°C |
Motor Hp | 1/7 hp |
Motor Mounting Type | Insulated Drive System |
Mounting Type | Insulated Drive System |
Nameplate Voltage | 115V AC |
No. Of Feeds | 0 |
Overall Height | 8.9" |
Overall Length | 10.1" |
Overall Width | 6 1/2" |
Phase - Pumps | 1 |
Reproducibility | -2% to +2% |
Reproducibility - Pumps | -2% to +2% |
Roller Material | TFE |
Self Priming | Yes |
Tubing Material | Sold Separately |
Width | 6 17/32" |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Hydrochloric Acid 100%, Kerosene, Oil-Based Paint, Oils, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Phosphoric Acid 100%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Sulfuric Acid 90%, Sulfuric Acid 100%, Water |
Flow Rate (maximum) | 1542.96 GPD |
Flow Rate (minimum) | 1 mL/min. |
Horsepower (maximum) | 1/7 hp |
Media Temperature (maximum) | 205°C |
Media Temperature (minimum) | -80°C |
Media Temperature Range | -80°C to +205 °C |
Motor Speed (maximum) | 600 RPM |
Number Of Feeds | 0 |
Phase | Single |
Priming | Self Priming |
Shut Off Pressure (maximum) | 29 psi |
Standards | EN 61010-1:2010, EN 61326-1:2013, EN IEC 63000:2018, EN ISO 12100:2010 |
Viscosity (maximum) | 3500 cPS |