Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-28-4001 Extension | AC3AYY 2Q505

MILWAUKEE 48-28-4001 Extension

Item: AC3AYY Model: 48-28-4001Cross Ref: 2Q505
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Shank Extension
Length5 1/2"
Angled HeadStraight
Extension Shank Hex Size7/16"
Extension Shank TypeHex
Flexible ShankNo
For Drill Diameter1"
For Drill Shank Diameter7/16"
For Drill Shank TypeHex
Material - MachiningSteel
Measurement SystemFractional Inch
Overall Length5 1/2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.03
Ship length (cm)21.08
Ship width (cm)5.33
HS code8466100130
Country of OriginCN

Product Details:

    • Hex Shank Size (7/16 In.)

Product Variants

ProductModelMPNPrice
MILWAUKEE 48-28-4006 Extension.12 Inch Length | AC3AYZ 2Q506 48-28-400648-28-4006€27.55
MILWAUKEE 48 28 4011 Extension 18 Inch Length | AC3AZA 2Q507 48 28 401148 28 4011€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-28-4001 Extension
€28.34 /unit