Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-28-1060 Bit Extension All Hex 24 x 7/16 In | AG6RGN 45L180

MILWAUKEE 48-28-1060 Bit Extension All Hex 24 x 7/16 In

Item: AG6RGN Model: 48-28-1060Cross Ref: 45L180
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Extension
Overall Length24"
Shank ShapeHex
Shank Size0.438"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.81
Ship length (cm)73.66
Ship width (cm)5.08
HS code8466100130

Product Variants

ProductModelOverall LengthShank ShapeShank SizePrice
MILWAUKEE 48-28-1030 Bit Extension All Hex 5-12 x 7/16 In | AG6RGK 45L177 48-28-10305 1/2"Hex0.438"€29.55
MILWAUKEE 48-28-1040 Bit Extension All Hex 12 x 7/16 In | AG6RGL 45L178 48-28-104012"Hex0.438"€35.17
MILWAUKEE 48-28-1050 Bit Extension All Hex 18 x 7/16 In | AG6RGM 45L179 48-28-105018"Hex0.438"€35.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-28-1060 Bit Extension All Hex 24 x 7/16 In
€50.21 /unit