Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-28-1030 Bit Extension All Hex 5-12 x 7/16 In | AG6RGK 45L177

MILWAUKEE 48-28-1030 Bit Extension All Hex 5-12 x 7/16 In

Item: AG6RGK Model: 48-28-1030Cross Ref: 45L177
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Extension
Overall Length5 1/2"
Shank ShapeHex
Shank Size0.438"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.32
Ship length (cm)25.91
Ship width (cm)5.33
HS code8466100130

Product Variants

ProductModelOverall LengthShank ShapeShank SizePrice
MILWAUKEE 48-28-1040 Bit Extension All Hex 12 x 7/16 In | AG6RGL 45L178 48-28-104012"Hex0.438"€35.17
MILWAUKEE 48-28-1050 Bit Extension All Hex 18 x 7/16 In | AG6RGM 45L179 48-28-105018"Hex0.438"€35.78
MILWAUKEE 48-28-1060 Bit Extension All Hex 24 x 7/16 In | AG6RGN 45L180 48-28-106024"Hex0.438"€36.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-28-1030 Bit Extension All Hex 5-12 x 7/16 In
€38.26 /unit