Item | Socket |
Drive Size | 3/8" |
Drive Type | Hand Ratchet |
Finish | Chrome |
Impact Rated | No |
Includes | (1) 1/2" Deep Well Socket, (1) 11/16" Deep Well Socket, (1) 13/16" Deep Well Socket, (1) 3/4" Deep Well Socket, (1) 3/8" Deep Well Socket, (1) 5/16" Deep Well Socket, (1) 10 mm Deep Well Socket, (1) 11 mm Deep Well Socket, (1) 12 mm Deep Well Socket, (1) 13 mm Deep Well Socket, (1) 14 mm Deep Well Socket, (1) 15 mm Deep Well Socket, (1) 16 mm Deep Well Socket, (1) 17 mm Deep Well Socket, (1) 18 mm Deep Well Socket, (1) 19 mm Deep Well Socket, (1) 5/8" Deep Well Socket, (1) 7/16" Deep Well Socket, (1) 7/8" Deep Well Socket, (1) 9/16" Deep Well Socket |
Includes Deep Sockets | Yes |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Measurement Type | Metric, SAE |
Non-sparking | No |
Socket Shape | 6-Point |
Sockets Included | 1/2 In, 10 mm, 11 mm, 11/16 In, 12 mm, 13 mm, 13/16 In, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 In, 3/8 In, 5/16 In, 5/8 In, 7/16 In, 7/8 In, 9/16 In |
Tether Ready | No |