Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9216 Ratcheting Wrench, Forged Steel, Natural, 9/16 X 3/4 X 1 1/8 Inch Head Size, Std | CT3NEP

MILWAUKEE 48-22-9216 Ratcheting Wrench, Forged Steel, Natural, 9/16 X 3/4 X 1 1/8 Inch Head Size, Std

Item: CT3NEP Model: 48-22-9216Cross Ref: 793NF9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Wrench
Box End Type4-Point Box End
Corrosion ResistanceNo
End TypeDouble End
FinishNatural
Grip StylePlain
Handle ColorSilver
Handle TypeErgonomic
Head Offset Angle
Head Size9/16", 3/4", 1 1/8"
Head Thickness53 mm
Head TypeStandard
InsulatedNo
MaterialForged Steel
Measurement TypeSAE
Min. Arc Swing10.5°
Non SparkingNo
Non-magneticYes
Number Of Points12
Overall Length11 1/4"
RatchetingYes
ReversibleYes
Tether StyleTether Capable
Weight2.138 lbs.
Wrench Length StyleStandard
Wrench ShapeStraight
Corrosion ResistantNo
ReversingYes
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead SizeOverall LengthEnd TypeNumber Of PointsGrip StyleHandle ColorWrench ShapeBox End TypePrice
MILWAUKEE 48-22-9213 Ratcheting Wrench, Forged Steel, Natural, 3/4 X 1 X 1 1/8 Inch Head Size, Std | CT3NEM 48-22-92133/4", 1", 1 1/8"13 1/2"Single End4Cushion GripRedStraight4-Point Box End€171.62
MILWAUKEE 48-22-9213M Ratcheting Wrench, Forged Steel, Natural, 3/4 X 1 X 1 1/8 Inch Head Size, Std, Straight | CT3NEN 48-22-9213M3/4", 1", 1 1/8"13 1/2"Single End4Cushion GripRedStraight4-Point Box End€210.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9216 Ratcheting Wrench, Forged Steel, Natural, 9/16 X 3/4 X 1 1/8 Inch Head Size, Std
€167.94 /unit