Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9037 Ratchet, Pear, Reversing, 12 Inch Length, Chrome, 4 Deg. Min Arc Swing | CT3NEZ

MILWAUKEE 48-22-9037 Ratchet, Pear, Reversing, 12 Inch Length, Chrome, 4 Deg. Min Arc Swing

Item: CT3NEZ Model: 48-22-9037Cross Ref: 793NF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet
Corrosion ResistanceYes
Drive Size3/8"
FinishChrome
Grip StyleChrome Plated
Head Depth1.062"
Head ShapePear
Head Thickness0.562"
Head TypeFixed
Head Width1.188"
Includes(1) 3/8" Drive 12" Ratchet (48-22-9037)
InsulatedNo
MaterialChrome Vanadium Steel
Measurement TypeSAE
Min. Arc Swing
Non-sparkingNo
Number Of Geared Teeth90
Overall Length12"
Quick ReleaseNo
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether ReadyNo
Corrosion ResistantYes
Minimum Arc Swing
ReversingYes

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialHead TypeDrive SizeOverall LengthGrip StyleHead DepthHead ThicknessHead WidthPrice
MILWAUKEE 48-22-9038 Drive Ratchet 3/8 Inch | CT3NEQ 48-22-9038--------€69.97
MILWAUKEE 48-22-9051 Flex Head Ratchet, Pear, Reversing, 11 1/4 Inch Overall Length, Chrome | CT3NER 48-22-9051Chrome Vanadium SteelFlexible1/2"11 1/4"Smooth0.719"1.359"1.844"€162.01
MILWAUKEE 48-22-9052 Flex Head Ratchet, Pear, Reversing, 18 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT3NET 48-22-9052Chrome Vanadium SteelFlexible1/2"18"Smooth0.719"1.359"1.844"€161.38
MILWAUKEE 48-22-9007 Flex Head Ratchet, Pear, Reversing, 5 3/4 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT3NEU 48-22-9007Chrome Vanadium SteelFlexible1/4"5 3/4"Smooth0.422"3/4"0.953"€91.34
MILWAUKEE 48-22-9009 Flex Head Ratchet, Pear, Reversing, 8 3/4 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT3NEV 48-22-9009Chrome Vanadium SteelFlexible1/4"8 3/4"Smooth0.422"3/4"0.953"€109.41
MILWAUKEE 48-22-9039 Flex Head Ratchet, Pear, Reversing, 8 3/4 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT3NEW 48-22-9039Chrome Vanadium SteelFlexible3/8"8 3/4"Smooth0.531"1"1.406"€110.45
MILWAUKEE 48-22-9014 Hand Ratchet, Pear, Reversing, 6 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT3NEX 48-22-9014Alloy SteelStandard1/4"6"Smooth1"1"0.812"€53.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9037 Ratchet, Pear, Reversing, 12 Inch Length, Chrome, 4 Deg. Min Arc Swing
€96.26 /unit