Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9011 Breaker Bar, 15-1/4 Inch Size, 1/2 Inch Drive Size, Steel, Chrome Finish | CF2NXT 55MN33

MILWAUKEE 48-22-9011 Breaker Bar, 15-1/4 Inch Size, 1/2 Inch Drive Size, Steel, Chrome Finish

Item: CF2NXT Model: 48-22-9011Cross Ref: 55MN33
Limited Availability
€69.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreaker Bar
Drive Size1/2"
FinishChrome Plated
Grip TypeKnurled Grip
Handle TypeKnurled Grip
MaterialSteel
Overall Length15 1/4"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.927
Country of OriginTW

Product Variants

ProductModelOverall LengthHandle TypeDrive SizeGrip TypeTether CapablePrice
MILWAUKEE 48-22-9013 Steel Breaker Bar, 24-1/4 Inch Size, with 1/2 Inch Drive Size, Chrome Finish | CE9FLC 55MN34 48-22-901324 1/4"Knurled Grip1/2"Knurled GripNot Tether Capable€49.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9011 Breaker Bar, 15-1/4 Inch Size, 1/2 Inch Drive Size, Steel, Chrome Finish
€69.65 /unit