Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8744 Work Gloves, 2XL, Mechanics Glove, Fingerless, Synthetic Leather, Hook-and-Loop Cuff | CT3LDF

MILWAUKEE 48-22-8744 Work Gloves, 2XL, Mechanics Glove, Fingerless, Synthetic Leather, Hook-and-Loop Cuff

Item: CT3LDF Model: 48-22-8744Cross Ref: 787UZ3
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
Back ColorBlack, Gray, Red
Back MaterialPolyester
Coating CoverageUncoated
ColorBlack, Red
ConstructionCut And Sewn
Cuff MaterialPolyester
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesTouchscreen Compatible
Finger CoverageFingerless
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialPolyester
Latex-freeYes
Layered Palm MaterialSynthetic Leather
Length8 1/4"
Liner MaterialPolyester
Mfr. SeriesPerformance Series
Pairs Per Package1
Palm MaterialSynthetic Leather
Reflective BackingNo
Silicone-freeNo
Size2XL
Stitching MaterialPolyester
StyleMechanics
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Glove Back ColorBlack, Gray, Red
Glove Back MaterialPolyester
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesTouchscreen Compatible
Glove Length8 1/4"
Glove Liner MaterialPolyester
Glove StyleMechanics
SeriesPerformance
Size- Alpha2XL
Sold AsPair

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StylePalm MaterialKnuckle Protection MaterialSizeTouchscreen CompatibleIncludes Double PalmBack ColorPkg. Qty.Price
MILWAUKEE 48-22-8751 Impact Demolition Gloves | CT3KEU 48-22-8751--------2€57.63
MILWAUKEE 48-22-8750 Impact Demolition Gloves | CT3KEV 48-22-8750--------2€53.52
MILWAUKEE 48-22-8754 Impact Demolition Gloves | CT3KEW 48-22-8754--------2€56.45
MILWAUKEE 48-22-8753 Impact Demolition Gloves | CT3KEX 48-22-8753Full FingerHook And LoopSynthetic LeatherTPRXLNoNoRed2€49.03
MILWAUKEE 48-22-8714 Work Gloves, 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KFV 48-22-8714-----YesNoBlack, Red1€30.39
MILWAUKEE 48-22-8712 Work Gloves, L, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KGT 48-22-8712-----YesNoBlack, Red1€28.50
MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KJJ 48-22-8715-----YesNo-1€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8744 Work Gloves, 2XL, Mechanics Glove, Fingerless, Synthetic Leather, Hook-and-Loop Cuff