Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8735 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Hook-and-Loop Cuff, Pr | CT3LDW

MILWAUKEE 48-22-8735 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Hook-and-Loop Cuff, Pr

Item: CT3LDW Model: 48-22-8735Cross Ref: 787UY9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
Back ColorBlack, Gray, Red
Back MaterialPolyester
Coating CoverageUncoated
ColorBlack, Red
ConstructionCut And Sewn
Cuff MaterialPolyester
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPadded Knuckles, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Impact Protection StyleStandard
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR PVC
Latex-freeYes
Layered Palm MaterialSynthetic Leather
Length7 1/4"
Liner MaterialPolyester
Mfr. SeriesDemolition Series
Pairs Per Package1
Palm MaterialSynthetic Leather
Reflective BackingNo
Silicone-freeNo
SizeS
Stitching MaterialPolyester
StyleMechanics
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StylePalm MaterialKnuckle Protection MaterialSizeTouchscreen CompatibleIncludes Double PalmBack ColorPkg. Qty.Price
MILWAUKEE 48-22-8751 Impact Demolition Gloves | CT3KEU 48-22-8751--------2€57.63
MILWAUKEE 48-22-8750 Impact Demolition Gloves | CT3KEV 48-22-8750--------2€53.52
MILWAUKEE 48-22-8754 Impact Demolition Gloves | CT3KEW 48-22-8754--------2€56.45
MILWAUKEE 48-22-8753 Impact Demolition Gloves | CT3KEX 48-22-8753Full FingerHook And LoopSynthetic LeatherTPRXLNoNoRed2€49.03
MILWAUKEE 48-22-8714 Work Gloves, 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KFV 48-22-8714-----YesNoBlack, Red1€30.39
MILWAUKEE 48-22-8712 Work Gloves, L, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KGT 48-22-8712-----YesNoBlack, Red1€28.50
MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KJJ 48-22-8715-----YesNo-1€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8735 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Hook-and-Loop Cuff, Pr