Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8291 Tool Apron, Vinyl, Electrician, 18 Pockets | CT3GUL

MILWAUKEE 48-22-8291 Tool Apron, Vinyl, Electrician, 18 Pockets

Item: CT3GUL Model: 48-22-8291Cross Ref: 787LN2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApron
ColorRed
Features2 Durable Nickel Plated Brass Eyelets, Magnets Hold Sockets, Puncture Resistant Knife Pockets
Includes(3) D Rings
MaterialVinyl
Number Of Pockets18
Overall Length18"
PaddedNo
Primary ApplicationElectrician
StyleAerial Tool
Thickness3.94"
Tool Holder TypeMulti Sized Auger
WaterproofYes
Width23 5/8"
Machine WashableNo
Overall Width23 5/8"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PocketsColorOverall LengthTool Holder TypePrimary ApplicationPaddedMaterialStylePrice
MILWAUKEE 48-22-8290 Tool Apron, Vinyl, Electrician, 25 Pockets, Blank Waist Size | CT3GUM 48-22-829025Red, Black23 5/8"AugerElectricianNoVinylAerial Tool€323.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8291 Tool Apron, Vinyl, Electrician, 18 Pockets
€321.02 /unit