Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01060.056.0225 Hex Head Cap Screw 9/16-18x2-1/4 Steel Grade 5 Plain PK10 | AH8NFE 38WM24

GRAINGER N01060.056.0225 Hex Head Cap Screw, 9/16 In - 18 Thread Size, Steel, 2 1/4 In Lg., 23/64 In Head Ht., Fine, 10 Pk

Item: AH8NFE Model: N01060.056.0225Cross Ref: 38WM24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height23/64"
Head TypeHex
Head Width13/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/8"
Thread Size9/16"-18
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/8"
Overall Length2 1/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.873
Ship height (cm)5.08
Ship length (cm)9.4
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.056.0225 Hex Cap Screw Grade 5 9/16-18 x 2-1/4 - Pack Of 10 | AB8AUP 25CM80 U01060.056.0225Partially ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€16.17
APPROVED VENDOR U01060.056.0275 Hex Cap Screw Grade 5 9/16-18 x 2-3/4 - Pack Of 10 | AB8AUQ 25CM81 U01060.056.0275Partially ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€18.41
APPROVED VENDOR U01060.056.0325 Hex Cap Screw Grade 5 9/16-18 x 3-1/4 - Pack Of 10 | AB8AUR 25CM82 U01060.056.0325Partially ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€25.21
APPROVED VENDOR U01060.056.0375 Hex Cap Screw Grade 5 9/16-18 x 3-3/4 - Pack Of 10 | AB8AUT 25CM83 U01060.056.0375Partially ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€62.02
APPROVED VENDOR U01060.056.0550 Hex Cap Screw Grade 5 9/16-18 x 5-1/2 Pk5 | AB8AUU 25CM84 U01060.056.0550Partially ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine5€16.36
APPROVED VENDOR U01060.056.0175 Hex Cap Screw Grade 5 9/16-18 x 1-3/4 - Pack Of 10 | AC9CRY 3FNV4 U01060.056.0175Fully ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€13.26
APPROVED VENDOR U01060.056.0200 Hex Cap Screw Grade 5 9/16-18 x 2 - Pack Of 10 | AC9CRZ 3FNV5 U01060.056.0200Fully ThreadedRockwell C19Right HandHex9/16"-18SteelBlack OxideFine10€14.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01060.056.0225 Hex Head Cap Screw, 9/16 In - 18 Thread Size, Steel, 2 1/4 In Lg., 23/64 In Head Ht., Fine, 10 Pk
€19.67 /pack