Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8278 Tool Bag, 9 3/8 Inch Overall Width, 7 Inch Overall Dp, 22 Inch Overall Height | CT3PRZ

MILWAUKEE 48-22-8278 Tool Bag, 9 3/8 Inch Overall Width, 7 Inch Overall Dp, 22 Inch Overall Height

Item: CT3PRZ Model: 48-22-8278Cross Ref: 45FD72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Bag StyleWide Mouth Tool Bag
Closure TypeZipper
Height22"
Overall Depth7"
Overall Width9 3/8"
ShapeRectangle
Overall Height22"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)55.88
Ship length (cm)17.78
Ship width (cm)23.81
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8278 Tool Bag, 9 3/8 Inch Overall Width, 7 Inch Overall Dp, 22 Inch Overall Height
€280.87 /unit