Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8200 Tool BackPack, 7 Outside Pockets, 28 Inside Pockets, 15 3/8 Inch Overall Width | CT3PRT

MILWAUKEE 48-22-8200 Tool BackPack, 7 Outside Pockets, 28 Inside Pockets, 15 3/8 Inch Overall Width

Item: CT3PRT Model: 48-22-8200Cross Ref: 53TX73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Backpack
Bag StyleTool Backpack
Closure TypeZipper
FeaturesAttachment Strap, Impact Resistant Molded Base, Laptop Sleeve, Load-Bearing Harness
Height24 1/4"
Includes Laptop PocketYes
MaterialBallistic Nylon
Number Of Bags1
Number Of Inside Pockets28
Number Of Outside Pockets7
Number Of Pockets35
Number Of Shoulder Straps2
Overall Depth9"
Overall Width15 3/8"
Primary ApplicationGeneral Purpose
Reinforced BottomYes
ShapeRectangle
Web StrapYes
Overall Height24 1/4"

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)61.6
Ship length (cm)22.86
Ship width (cm)39.05
Country of OriginKH

Product Variants

ProductModelMaterialHeightOverall WidthColorOverall DepthNumber Of Inside PocketsNumber Of Outside PocketsNumber Of PocketsPrice
MILWAUKEE 48-22-8201, 2105 Tool BackPack, 2 Outside Pockets, 46 Inside Pockets, 15 Inch Overall Width | CT3PRM 48-22-8201, 2105Ballistic Polyester20"15"Black, Red-46248€212.27
MILWAUKEE 48-22-8201 Tool BackPack, 2 Outside Pockets, 46 Inside Pockets, 18 Inch Overall Width | CT3PRP 48-22-8201Ballistic Nylon20 3/8"18"Red9 1/2"46248€155.69
MILWAUKEE 48-22-8202 Tool BackPack, 4 Outside Pockets, 18 Inside Pockets, 11 3/4 Inch Overall Width | CT3PRQ 48-22-8202Ballistic Nylon19 5/8"11 3/4"Black7 7/8"18422€85.80
MILWAUKEE 48-22-8202, 2105 Tool BackPack, 4 Outside Pockets, 18 Inside Pockets, 14 Inch Overall Width | CT3PRR 48-22-8202, 2105Ballistic Polyester18"14"Black, Red-18422€184.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8200 Tool BackPack, 7 Outside Pockets, 28 Inside Pockets, 15 3/8 Inch Overall Width
€185.60 /unit