Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-7185 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length | CT3MTB

MILWAUKEE 48-22-7185 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length

Item: CT3MTB Model: 48-22-7185Cross Ref: 487R40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pipe Wrench
AdjustableManual
Adjustment TypeGroove
Corrosion ResistanceNo
FinishBlack Oxide
Handle MaterialAluminum
Handle TypeErgonomic
InsulatedNo
Jaw Capacity2"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Non-magneticYes
Non-sparkingNo
Overall Length18"
Tether StyleTether Capable
Corrosion ResistantNo
NonsparkingNo

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureFinishJaw MaterialCorrosion ResistanceAdjustableAdjustment TypePrice
MILWAUKEE 48-22-7110 Pipe Wrench, 1 1/2 Inch Jaw Capacity, Serrated, 10 Inch Overall Length, Ergonomic | CT3HEH 48-22-711010"1 1/2"SerratedBlack OxideCast IronNoManualGroove€43.68
MILWAUKEE 48-22-7118 Pipe Wrench, 2 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, Ergonomic | CT3HEJ 48-22-711818"2 1/2"SerratedBlack OxideCast IronNoManualGroove€85.70
MILWAUKEE 48-22-7114 Pipe Wrench, Alloy Steel, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length, Ergonomic | CT3HEK 48-22-711414"2"SerratedBlack OxideCast IronNoManualGroove€63.14
MILWAUKEE 48-22-7213 Pipe Wrench, Aluminum, 1 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length | CT3HEL 48-22-721318"1 1/2"SerratedBlack OxideAlloy SteelNoManualGroove€98.00
MILWAUKEE 48-22-7318 Pipe Wrench, Aluminum, 2 1/2 Inch Jaw Capacity, Serrated | CT3HEM 48-22-731810", 18", 24"2 1/2"SerratedPowder CoatSteelYesQuick AdjustingScrew Mechanism€183.91
MILWAUKEE 48-22-7218 Pipe Wrench, Aluminum, 2 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length | CT3HEN 48-22-721818"2 1/2"SerratedBlack OxideAlloy SteelNoManualGroove€109.48
MILWAUKEE 48-22-7212 Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 12 Inch Overall Length, Ergonomic | CT3HEP 48-22-721212"2"SerratedBlack OxideAlloy SteelNoManualGroove€81.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-7185 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length
€169.00 /unit