Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-6410 Fencing Plier, 3/4 Inch Jaw Length, 3 1/4 Inch Jaw Width, 1 1/2 Inch Max Jaw Opening | CV4MAY

MILWAUKEE 48-22-6410 Fencing Plier, 3/4 Inch Jaw Length, 3 1/4 Inch Jaw Width, 1 1/2 Inch Max Jaw Opening

Item: CV4MAY Model: 48-22-6410Cross Ref: 48ZT19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFencing Plier
Cutting Capacity8 AWG
FeaturesMulti-Purpose Tool, Rust Resistant
For Wire/cable TypeFencing Wire
Grip StyleStandard Cushion
Handle ColorRed
Handle TypeStandard
InsulatedNo
Jaw Length3/4"
Jaw Opening TypeManual
Jaw ShapeClamping Jaw
Jaw Width3 1/4"
MaterialSteel
Max. Jaw Opening1 1/2"
Maximum Wire Cutting Dia.8 ga.
Non SparkingNo
Overall Length10 5/8"
Tether CapableNo
Tip Thickness0.547"
Tool FunctionWire Crimper, Wire Cutter
TypeFencing Pliers

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-6410 Fencing Plier, 3/4 Inch Jaw Length, 3 1/4 Inch Jaw Width, 1 1/2 Inch Max Jaw Opening
€57.85 /unit