Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS FB32T8/TL841/6 ALTO 20PK U-Bend Fluorescent Bulb, T8, 6 Inch Size Bulb Bend Radius, Medium Bi-Pin G13, 32W LFL | CT7TBC

PHILIPS FB32T8/TL841/6 ALTO 20PK U-Bend Fluorescent Bulb, T8, 6 Inch Size Bulb Bend Radius

Item: CT7TBC Model: FB32T8/TL841/6 ALTO 20PKCross Ref: 492Y23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.33 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Ansi Code78901-ANSI-4027-1
Bulb Base TypeMedium Bi-Pin (G13)
Bulb DesignationFB32T8/TL841/6 ALTO
Bulb Dia.1"
Bulb HousingGlass
Color Rendering Index85
Color Temp.4100 K
DimmableNo
Lamp ToneCool White
Length22 1/2"
Light ColorWhite
Light Output2800 lm
Lighting TechnologyFluorescent
ShapeT8
Shatter-resistantNo
Start TypeRapid
U-bend Leg Spacing6"
Voltage137V AC
Wattage32 W
Bulb Diameter1"
Bulb ShapeT8
Color Temperature4100 K
Light AppearanceCool White 4100 to 4900K
Overall Length22 1/2"
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyShapeShatter-resistantColor Temp.VoltageBulb Dia.Color Rendering IndexBulb HousingPrice
PHILIPS FB40/T12/CW Supreme/6 12PK U-Bend Fluorescent Bulb, T12 | CT7TAX FB40/T12/CW Supreme/6 12PKFluorescentT12No4100 K100V AC1 1/2"90Glass€20.48
PHILIPS FB32T8/TL835/6 ALTO 20PK U-Bend Fluorescent Bulb, T8 | CT7TAY FB32T8/TL835/6 ALTO 20PKFluorescentT8No3500 K137V AC1"85Glass€21.61
PHILIPS FB31T8/TL835/ALTO 15/1 U-Bend Fluorescent Bulb, T8, 1 5/8 Inch Size Bulb Bend Radius, Medium Bi-Pin G13 | CT7TAZ FB31T8/TL835/ALTO 15/1FluorescentT8No3500 K135V AC1"85Glass€20.79
PHILIPS FB31T8/TL841/ALTO 15/1 U-Bend Fluorescent Bulb, T8, 1 5/8 Inch Size Bulb Bend Radius, Medium Bi-Pin G13, 31W LFL | CT7TBA FB31T8/TL841/ALTO 15/1FluorescentT8No4100 K135V AC1"85Glass€21.33
PHILIPS FB32T8/ADV841/6/XEW/ALTO 25W U-Bend Fluorescent Bulb, T8, 6 Inch Size Bulb Bend Radius, Medium Bi-Pin G13 | CT7TBB FB32T8/ADV841/6/XEW/ALTO 25WFluorescentT8No4100 K105V AC1"85-€27.09
PHILIPS FB32T8/TL850/6 ALTO 20PK U-Bend Fluorescent Bulb, T8, 6 Inch Size Bulb Bend Radius, Medium Bi-Pin G13, 32W LFL | CT7TBD FB32T8/TL850/6 ALTO 20PKFluorescentT8No5000 K137V AC1"84Glass€22.28
PHILIPS 13T8-6U/MAS/24-850/IF21/P/DIM 10/1 U-Bend LED Bulb, T8 | CT7TBE 13T8-6U/MAS/24-850/IF21/P/DIM 10/1LEDT8Yes5000 KBallast Dependent1 1/8"80Polycarbonate€30.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS FB32T8/TL841/6 ALTO 20PK U-Bend Fluorescent Bulb, T8, 6 Inch Size Bulb Bend Radius
€21.33 /unit