Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-4538 Offset Snip, Left/Straight, 11 Inch Overall Length, 3 3/4 Inch Cutting Length, Steel | CT3MTD

MILWAUKEE 48-22-4538 Offset Snip, Left/Straight, 11 Inch Overall Length, 3 3/4 Inch Cutting Length, Steel

Item: CT3MTD Model: 48-22-4538Cross Ref: 437K26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Snip
Blade MaterialSteel
Cutting Capacity18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Cutting DirectionLeft, Straight
Cutting Edge TypeOffset
Cutting Length3 3/4"
FeaturesFlush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One Handed Metal Lock
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorRed
Handle MaterialPlastic
Lock TypeBolt Lock
Material ApplicationCold Rolled Steel, Stainless Steel
Maximum Sheet Thickness18 ga., 22 ga.
Non-sparkingNo
Overall Length11"
Snip TypeOffset-Handle General Purpose Metal Snips
Spring Assist HandleNo

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MILWAUKEE 48-22-4512 Left Offset Snip, 10 Inch, 22 Mild | CD2NEB 437K22 48-22-451248-22-4512€31.45
MILWAUKEE 48-22-4522 Right Offset Snip, 10 Inch, 22 Mild | CD2NEC 437K23 48-22-452248-22-4522€31.40
MILWAUKEE 48-22-4532 Straight Offset Snip, 10 Inch, 22 Mild | CD2NED 437K24 48-22-453248-22-4532€31.03
MILWAUKEE 48-22-4537 Offset Snip, Straight, 11 1/2 Inch Overall Length, 6 1/2 Inch Cutting Length, Steel | CT3MTE 48-22-453748-22-4537€39.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-4538 Offset Snip, Left/Straight, 11 Inch Overall Length, 3 3/4 Inch Cutting Length, Steel
€43.30 /unit