MAIN FILTER INC. MF0410697 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.307 Inch Height | CF9ALA 806021H10SLS000P

MAIN FILTER INC. MF0410697 806021H10SLS000P Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.307 Inch Height

Item: CF9ALA Model: MF0410697Cross Ref: 806021H10SLS000P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure304.6 psi
Capacity46.21g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size472 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.307"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread14 BSP
Top O.d.3.78"

Product Details:

    • Repalcement EPPENSTEINER 806021H10SLS000P

Product Variants

ProductModelTop O.d.Filter MediaHeightCracking PressureTop I.d.Bottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0003957 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 5.38 Inch Height | CF6QEW MART MF00039573 3/4"Cellulose5.38"72 psi-3 3/4"20 µmBuna N-
RFQ
MAIN FILTER INC. MF0004615 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.88 Inch Height | CF6QJJ MART MF00046153 3/4"Glass7.88"145 psi-3 3/4"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007089 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.88 Inch Height | CF6REU MART MF00070893 3/4"Glass7.88"145 psi-3 3/4"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007107 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.307 Inch Height | CF6REY MART MF00071073.78"Glass8.307"145 psi-3.78"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007108 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.307 Inch Height | CF6REZ MART MF00071083.78"Glass8.307"145 psi-3.78"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0007109 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF6RFA MART MF00071095.079"Glass7.02"145 psi-5.079"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0007110 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.949 Inch Height | CF6RFB MART MF00071105.079"Glass8.949"145 psi-5.079"10 µmBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0410697 806021H10SLS000P Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.307 Inch Height