Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2437 Nut Driver 13mm Red/black Steel | AG3BQQ 32TT20

MILWAUKEE 48-22-2437 Nut Driver 13mm Red/black Steel

Item: AG3BQQ Model: 48-22-2437Cross Ref: 32TT20
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Color CodedYes
Grip TypeCushion Grip
HandleRubber
Handle ColorBlack, Red
Handle DesignCushion Grip
Handle MaterialRubber
Hex Size13 mm
Non SparkingNo
Overall Length7 1/2"
Sae Or MetricMetric
ShaftHollow Output
ShankHex
Shank Length3"
Shank MaterialSteel
Shank TypeHollow Hex
Tether CapableNot Tether Capable
Bolt Clearance3"
Container TypeNone
Corrosion ResistantYes
Esd SafeNo
Fastener HoldingNo
For Fastener Size13 mm
Grip StyleErgonomic
Handle ShapeStraight
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Number Of Pieces1
RatchetingNo
Replaceable ShankNo
Shank FinishChrome
Shank ShapeHex
Tether ReadyNo
Tip Size13 mm

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)22.86
Ship length (cm)1.91
Ship width (cm)10.16
HS code8204200000

Product Variants

ProductModelOverall LengthHex SizeShank LengthSae Or MetricNon SparkingHandle ColorShank MaterialTether CapablePrice
MILWAUKEE 48-22-2421 Nut Driver 1/4 Inch Red/black Steel | AG3BPU 32TR99 48-22-24217"1/4"3"SAENoBlack, RedSteelNot Tether Capable€13.34
MILWAUKEE 48-22-2422 Nut Driver 5/16 Inch Red/black Steel | AG3BPV 32TT01 48-22-24227"0.312"3"SAENoBlack, RedSteelNot Tether Capable€15.06
MILWAUKEE 48-22-2423 Nut Driver 11/32 Inch Red/black Steel | AG3BPW 32TT02 48-22-24237"0.344"3"SAENoBlack, RedSteelNot Tether Capable€14.11
MILWAUKEE 48-22-2425 Nut Driver 7/16in Red/black Steel | AG3BPY 32TT04 48-22-24257"7/16"3"SAENoBlack, RedSteelNot Tether Capable€15.27
MILWAUKEE 48-22-2427 Nut Driver 9/16in Red/black Steel | AG3BQA 32TT06 48-22-24277 1/2"0.562"3 1/2"SAENoBlack, RedSteelNot Tether Capable€16.73
MILWAUKEE 48-22-2431 Nut Driver 5mm Red/black Steel | AG3BQJ 32TT14 48-22-24317"5 mm3"MetricNoBlack, RedSteelNot Tether Capable-
RFQ
MILWAUKEE 48-22-2434 Nut Driver 7mm Red/black Steel | AG3BQM 32TT17 48-22-24347"7 mm3"MetricNoBlack, RedSteelNot Tether Capable€16.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2437 Nut Driver 13mm Red/black Steel