Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2202 Insulated Screwdriver Set 3-pieces | AF7ZFB 23TE74

MILWAUKEE 48-22-2202 Insulated Screwdriver Set 3-pieces

Item: AF7ZFB Model: 48-22-2202Cross Ref: 23TE74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver Set
Max. Use Voltage1000V AC
Number Of Pieces3
ProtectsAgainst Electrical Shocks Up To 1000V
Tool Storage Type IncludedNo

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)4.06
Ship length (cm)33.02
Ship width (cm)12.7
HS code8205400000

Product Variants

ProductModelTool Storage Type IncludedNumber Of PiecesMax. Use VoltageScrewdrivers IncludedPrice
MILWAUKEE 48-22-2204 Insulated Screwdriver Set 4-pieces | AB7KPG 23TE75 48-22-2204Yes41000V AC-€81.88
MILWAUKEE 48-22-2210 Insulated Screwdriver Set 10-pieces | AF7ZFC 23TE76 48-22-2210Case101000V AC(3) Slotted Screwdrivers- 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers- #1 x 3", #2 x 4", #3 x 6", (3) Robertson Square Recess Screwdrivers- #1 x 3", #2 x 4", #3 x 6", ECX Screwdriver #1 x 4"€245.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2202 Insulated Screwdriver Set 3-pieces
€37.34 /unit