Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-21-0001 Tool and Equipment Tracker, ONE-KEYTM, Stick-On Tag, 200 Tags Included, Adhesive, 200 PK | CT3PNX

MILWAUKEE 48-21-0001 Tool and Equipment Tracker, ONE-KEYTM, Stick-On Tag, 200 Tags Included, Adhesive, 200 PK

Item: CT3PNX Model: 48-21-0001Cross Ref: 61UU34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
FeaturesMachine-Readable 2D Data Matrix Code, Scratch And Fade Resistant, Strong Adhesion
Number Of Tags Included200
Overall Length1"
Overall Width3/4"
Size0.75" x 1"
Tag TypeStick On Tag
Wireless ConnectionQR Code
AttachmentAdhesive

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthNumber Of Tags IncludedSizeTag TypeWireless ConnectionPkg. Qty.Price
MILWAUKEE 48-21-0002 Tool and Equipment Tracker, ONE-KEYTM, Stick-On Tag, 100 Tags Included, Adhesive, 100 PK | CT3PNW 48-21-00022"1 1/2"1001.5" x 2"Stick On TagQR Code100€170.42
MILWAUKEE 48-21-0004 Tool and Equipment Tracker, ONE-KEYTM, Stick-On Tag, 25 Tags Included, Adhesive, 25 PK | CT3PNY 48-21-00042"1 1/2"251.5" x 2"Stick On TagQR Code25€184.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-21-0001 Tool and Equipment Tracker, ONE-KEYTM, Stick-On Tag, 200 Tags Included, Adhesive, 200 PK
€127.27 /unit