Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-8061 Hammer Drill Bit Carb SDS Plus 12 x 310mm | AH9PRC 40TP84

MILWAUKEE 48-20-8061 Hammer Drill Bit Carb SDS Plus 12 x 310mm

Item: AH9PRC Model: 48-20-8061Cross Ref: 40TP84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.7/25"
Bit StyleMasonry
Flute Length10.23"
Length12 1/5"
MaterialSolid Carbide

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.27
Ship length (cm)39.88
Ship width (cm)4.57
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-8061 Hammer Drill Bit Carb SDS Plus 12 x 310mm
€29.87 /unit