Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6970 Spline Adapter 12-1/2 In | AD6LAF 45L214

MILWAUKEE 48-20-6970 Spline Adapter 12-1/2 In

Item: AD6LAF Model: 48-20-6970Cross Ref: 45L214
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Adapter
Length12 1/2"
Overall Length12 1/2"
Shank TypeSpline
Drill Bit Shank TypeSDS Max
Product TypeAdapter For Use With Bridge

Shipping Info:

Ship weight (kg) 0.6098
Ship height (cm)3.3
Ship length (cm)41.66
Ship width (cm)5.08
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthPrice
MILWAUKEE 48-20-6972 Spline Adapter 29-1/2 In | AD6LAG 45L215 48-20-697229 1/2"€87.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6970 Spline Adapter 12-1/2 In
€62.74 /unit