Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6161 Sds Plus Core Bit 4 In | AD6LHV 45L423

MILWAUKEE 48-20-6161 Sds Plus Core Bit 4 In

Item: AD6LHV Model: 48-20-6161Cross Ref: 45L423
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Plus Core Bit
Size4 mm
Drilling ApplicationHolemaking
For Tool Type45L224, 45L225, 45L412, 45L417
Guide TypeSDS Plus
Product TypeCore Bit Guide Plate
Smallest Drill Diameter4"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)9.4
Ship width (cm)9.4
HS code8466100130
Country of OriginJP

Product Variants

ProductModelMPNPrice
MILWAUKEE 48-20-5005 Sds Plus Core Bit 1 In | AD6LGX 45L402 48-20-500548-20-5005€74.88
MILWAUKEE 48-20-5010 Sds Plus Core Bit 1 1/8 In | AD6LGY 45L403 48-20-501048-20-5010€83.85
MILWAUKEE 48-20-5015 Sds Plus Core Bit 1-1/4 In | AD6LGZ 45L404 48-20-501548-20-5015€127.29
MILWAUKEE 48-20-5020 Sds Plus Core Bit 1-3/8 In | AD6LHA 45L405 48-20-502048-20-5020€143.47
MILWAUKEE 48-20-5025 Sds Plus Core Bit 1-1/2 In | AD6LHB 45L406 48-20-502548-20-5025€155.98
MILWAUKEE 48-20-5030 Sds Plus Core Bit 1-3/4 In | AD6LHC 45L407 48-20-503048-20-5030€164.40
MILWAUKEE 48-20-5035 Sds Plus Core Bit 2 In | AD6LHD 45L408 48-20-503548-20-5035€176.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6161 Sds Plus Core Bit 4 In
€20.20 /unit