Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5440 Core Bit, 6 Inch Core Dia, 60 Inch Decimal Equivalent, 3 Inch | CT3JAW

MILWAUKEE 48-20-5440 Core Bit, 6 Inch Core Dia, 60 Inch Decimal Equivalent, 3 Inch Size

Item: CT3JAW Model: 48-20-5440Cross Ref: 785XU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€629.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Centering Bit IncludedNo
Centering Bit RequiredNo
Connection TypeRemovable
Core Bit Cutter MaterialCarbide Tipped
Core Body Length3"
Core Dia.6"
Cutting Tip FormAsymmetrical, Alternative Teeth
Decimal Equivalent6"
For Tool TypeRotary Drills
Includes1-Piece SDS-Max Core Bit
Max. Drilling Depth3"
Overall Length22"
Primary Material ApplicationConcrete, Masonry
Shank Dia.0.703"
Shank IncludedYes
Shank TypeSDS MAX
System Of MeasurementImperial
Wet Or Dry ApplicationDry
Core Diameter6"
Maximum Drilling Depth3"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 4.0185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthCore Body LengthShank Dia.Centering Bit IncludedShank IncludedFor Tool TypePrice
MILWAUKEE 48-20-5402 Core Bit, 1 1/2 Inch Core Dia, 1.5000 Inch Decimal Equivalent, 3 Inch | CT3JAK 48-20-54021 1/2"1 1/2"22"3"0.703"NoYesRotary Drills€228.15
MILWAUKEE 48-20-5400 Core Bit, 1 1/2 Inch Core Dia, 1.5000 Inch Decimal Equivalent, 3 Inch | CT3JAL 48-20-54001 1/2"1 1/2"11 3/8"3"0.703"NoYesRotary Drills€259.27
MILWAUKEE 48-20-5408 Core Bit, 2 Inch Core Dia, 20 Inch Decimal Equivalent, 3 Inch | CT3JAM 48-20-54082"2"11 3/8"3"0.703"NoYesRotary Drills€211.17
MILWAUKEE 48-20-5422 Core Bit, 3 1/8 Inch Core Dia, 3.1250 Inch Decimal Equivalent, 3 Inch | CT3JAN 48-20-54223 1/8"3 1/8"22"3"0.703"NoYesRotary Drills€318.52
MILWAUKEE 48-20-5428 Core Bit, 3 9/16 Inch Core Dia, 3.5625 Inch Decimal Equivalent, 3 Inch | CT3JAP 48-20-54283.562"3 9/16"11 3/8"3"0.703"NoYesRotary Drills€296.60
MILWAUKEE 48-20-5430 Core Bit, 3 9/16 Inch Core Dia, 3.5625 Inch Decimal Equivalent, 3 Inch | CT3JAQ 48-20-54303.562"3 9/16"22"3"0.703"NoYesRotary Drills€301.16
MILWAUKEE 48-20-5432 Core Bit, 4 Inch Core Dia, 40 Inch Decimal Equivalent, 3 Inch | CT3JAR 48-20-54324"4"11 3/8"3"0.703"NoYesRotary Drills€319.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5440 Core Bit, 6 Inch Core Dia, 60 Inch Decimal Equivalent, 3 Inch Size
€629.42 /unit