Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B08100.112.0001 Hex Nut, 1-1/8-7 Thread Size, Grade 2 Grade | CG6ZRD 42JM09

FABORY B08100.112.0001 Hex Nut, 1 1/8 In - 7 Thread Size, Steel, 31/32 In Ht., 1 11/16 In Wd., Blk Oxide, 50 Pk

Item: CG6ZRD Model: B08100.112.0001Cross Ref: 42JM09
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 2
FinishBlack Oxide
Height31/32"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Tensile Strength90000 psi
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size1 1/8"-7
Thread TypeCoarse
Width1 11/16"
ColorSilver
Hex Height31/32"
Hex TypeStandard Hex
Hex Width1 11/16"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J995
Reach CompliantYes
RemovableYes
Rockwell HardnessHRC 32

Shipping Info:

Ship weight (kg) 9.0774
Country of OriginVaries

Product Variants

ProductModelThread SizeClassThread TypeHeightThread DirectionHardnessTensile StrengthNut TypePkg. Qty.Price
APPROVED VENDOR U08100.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPH 12P503 U08100.087.00017/8"-9Class 2Coarse3/4"Right HandRockwell B70-B100-Standard Hex10€11.40
APPROVED VENDOR U08160.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPJ 12P504 U08160.087.00027/8"-14Class 2Fine/Special3/4"Right HandRockwell B70-B100-Standard Hex10€10.22
APPROVED VENDOR U08100.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPK 12P505 U08100.100.00011"-8Class 2Coarse55/64"Right HandRockwell B70-B100-Standard Hex5€8.02
APPROVED VENDOR U08100.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPM 12P507 U08100.112.00011 1/8"-7Class 2Coarse31/32"Right HandRockwell C3290000 psiStandard Hex5€11.96
APPROVED VENDOR U08160.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPN 12P508 U08160.112.00021 1/8"-12Class 2Fine/Special31/32"Right HandRockwell B70-B100-Standard Hex5€14.55
APPROVED VENDOR U08100.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPP 12P509 U08100.125.00011 1/4"-7Class 2Coarse1 1/16"Right HandRockwell C3290000 psiStandard Hex5€18.32
APPROVED VENDOR U08160.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPQ 12P510 U08160.125.00021 1/4"-12Class 2Fine/Special1 1/16"Right HandRockwell B70-B100-Standard Hex5€18.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08100.112.0001 Hex Nut, 1 1/8 In - 7 Thread Size, Steel, 31/32 In Ht., 1 11/16 In Wd., Blk Oxide, 50 Pk