Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-00-5331 Reciprocating Saw Blade, 3 Teeth Per Inch, 6 Inch Blade Length, 1 Inch Height | CT3NFZ

MILWAUKEE 48-00-5331 Reciprocating Saw Blade, 3 Teeth Per Inch, 6 Inch Blade Length, 1 Inch Height

Item: CT3NFZ Model: 48-00-5331Cross Ref: 60RG51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Back StyleCurved
Blade Length6"
Blade MaterialCarbide
Blade Thickness0.047"
Blade Width0.05"
Cut Width0.05"
Cutting Edge StyleRigid
For Use With Saw TypeReciprocating Saws
Height1"
Materials CutWood
Number Of Cutting Edges1
Primary Material ApplicationWood
Teeth Per Inch3.0
Tip MaterialCarbide

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTeeth Per InchHeightTip MaterialBlade LengthBack StyleCutting Edge StylePrimary Material ApplicationCut WidthPkg. Qty.Price
MILWAUKEE 48-00-5791 Recip Saw Blade Metal Cutting 12 In Pk5 | AG6RGF 45L168 48-00-579124.01"------5€41.95
MILWAUKEE 48-01-6092 48-22-1901 Reciprocating Saw Blade All Woods | AJ2KEE 7DY38 48-01-6092 48-22-190110.03/4"------1€155.03
MILWAUKEE 48-01-6182 48-22-1901 Reciprocating Saw Blade Conduit Tubing | AJ2KEF 7DY39 48-01-6182 48-22-190114.03/4"------1€159.87
MILWAUKEE 48-01-6184 48-22-1901 Reciprocating Saw Blade Channels Pipe | AJ2KEG 7DY40 48-01-6184 48-22-190118.03/4"------1€154.02
MILWAUKEE 49-22-5505, 48-00-5201 Reciprocating Saw Blades, Reciprocating Saw Blades, Sawzall | CP2LNE 49-22-5505, 48-00-5201--------1€89.06
MILWAUKEE 49-22-5505, 48-00-5202 Reciprocating Saw Blades, Reciprocating Saw Blades, Sawzall, Milwaukee | CP2LNF 49-22-5505, 48-00-5202--------1€96.28
MILWAUKEE 48-00-8182 Reciprocating Saw Blade, 14 Teeth Per Inch, 6 Inch Blade Length, 1 Inch Height | CT3NFT 48-00-818214.01"Bi Metal6"StraightFlexible For Curved CutsMedium Metal0.035"25€73.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-00-5331 Reciprocating Saw Blade, 3 Teeth Per Inch, 6 Inch Blade Length, 1 Inch Height
€44.68 /pack