DAYTON 56JN81 Upblast/ Sidewall Mounted Ventilator, 16 3/4 Inch Dia., 115V AC, 230V AC, 3/4 HP | CJ3RTJ

DAYTON 56JN81 Upblast/ Sidewall Mounted Ventilator, 16 3/4 Inch Dia., 115V AC, 230V AC, 3/4 HP

Item: CJ3RTJ Model: 56JN81
In Stock

Get it by Tuesday, Jun 10

€1,783.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Assembled/unassembledAssembled
AssemblyAssembled
Base Dia.Not Applicable
Base Length26"
Base ShapeSquare
Base Size26" x 26"
Base Width26"
Drive Package With Motor IncludedYes
Drive TypeDirect Drive
Duty RatingStandard
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing MaterialAluminum
Includes Drive PackageYes
Includes MotorYes
Motor LocationOut Of Airstream
Mounting LocationRoof, Wall
Overall Height31 1/2"
Speed ControllableYes
Wheel Dia.16 1/2" , 16 3/4"
Wheel MaterialAluminum
ApplicationIndustrial And Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 In Sp3277 CFM
Exhaust Airflow @ 0.500 In Sp2745 CFM
Includes Drive Package With MotorYes
Motor EnclosureOpen Dripproof
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter16 1/2"

Shipping Info:

Ship weight (kg) 27

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95 56JN95Belt DriveAluminumRoof, WallAluminum35 5/8"---€1,482.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 56JN81 Upblast/ Sidewall Mounted Ventilator, 16 3/4 Inch Dia., 115V AC, 230V AC, 3/4 HP
€1,783.06 /unit