Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 45-96-9526 Combination Wrench, Chrome, 26 mm Head Size, 13 3/8 Inch Overall Length | CT3HVJ

MILWAUKEE 45-96-9526 Combination Wrench, Chrome, 26 mm Head Size, 13 3/8 Inch Overall Length

Item: CT3HVJ Model: 45-96-9526Cross Ref: 801AF8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignYes
Box End TypeTwelve Point Box End
FinishChrome
Handle TypeErgonomic
Head Offset Angle15°
Head Size26 mm
Head TypeStandard
InsulatedNo
MaterialSteel
Measurement TypeMetric
Non SparkingNo
Number Of Points12
Opening Angle15°
Opening TypeHex
Overall Length13 3/8"
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStandard
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo

Shipping Info:

Ship weight (kg) 0.5648
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOpening TypeMeasurement TypeHead TypeHead Offset AngleOpening AngleOverall LengthMaterialPrice
MILWAUKEE 48-22-9407 Combination Wrench Set, SAE, 7 Pieces, 12 Points | CF2LXC 55MN27 48-22-9407Chrome Plated-------€114.29
MILWAUKEE 48-22-9507 Combination Wrench Set, Metric, 7 Pieces, 12 Points | CF2LXD 55MN26 48-22-9507Chrome Plated-------€122.28
MILWAUKEE 48-22-9529 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 11 3/8 Inch Overall Length | CT3HRJ 48-22-9529ChromeRoundedMetricStandard11 3/8"Chrome Vanadium Steel€236.08
MILWAUKEE 48-22-9429 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 11 3/8 Inch Overall Length | CT3HRK 48-22-9429ChromeRoundedSAEStandard11 3/8"Chrome Vanadium Steel€292.72
MILWAUKEE 48-22-9513 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 15 1/2 Inch Overall Length | CT3HRM 48-22-9513ChromeRoundedMetricStandard15 1/2"Chrome Vanadium Steel€431.17
MILWAUKEE 48-22-9413 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 15 1/2 Inch Overall Length | CT3HRN 48-22-9413ChromeRoundedInchFlexible16 3/4"Chrome Vanadium Steel€461.79
MILWAUKEE 45-96-9432 Combination Wrench, Chrome Vanadium Steel, Chrome, 1 Inch Head Size, 13 3/8 Inch Length | CT3HRP 45-96-9432ChromeRoundedSAEStandard15°15°13 3/8"Chrome Vanadium Steel€38.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 45-96-9526 Combination Wrench, Chrome, 26 mm Head Size, 13 3/8 Inch Overall Length
€44.84 /unit