Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9529 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 11 3/8 Inch Overall Length | CT3HRJ

MILWAUKEE 48-22-9529 Combination Wrench Set, Chrome Vanadium Steel, 11 3/8 Inch Overall Length

Item: CT3HRJ Model: 48-22-9529Cross Ref: 60RJ86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€305.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench Set
Anti-slip DesignYes
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeErgonomic I Beam
Head Offset Angle
Head TypeStandard
Includes8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, Storage Tray
InsulatedNo
MaterialChrome Vanadium Steel
Measurement TypeMetric
Min. Arc Swing2.5°
Non SparkingNo
Non-magneticNo
Number Of Points12
Opening Angle
Opening TypeRounded
Overall Length11 3/8"
RatchetingYes
ReversibleNo
Tether StyleTether Capable
Weight1.785 lbs.
Wrench Length StyleStandard
Container TypeTray
Corrosion ResistantYes
Head Size8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Range Of Head Sizes8 mm to 17 mm
ReversingNo

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOpening TypeMeasurement TypeHead TypeHead Offset AngleOpening AngleOverall LengthMaterialPrice
MILWAUKEE 48-22-9407 Combination Wrench Set, SAE, 7 Pieces, 12 Points | CF2LXC 55MN27 48-22-9407Chrome Plated-------€114.29
MILWAUKEE 48-22-9507 Combination Wrench Set, Metric, 7 Pieces, 12 Points | CF2LXD 55MN26 48-22-9507Chrome Plated-------€122.28
MILWAUKEE 48-22-9429 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 11 3/8 Inch Overall Length | CT3HRK 48-22-9429ChromeRoundedSAEStandard11 3/8"Chrome Vanadium Steel€292.72
MILWAUKEE 48-22-9513 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 15 1/2 Inch Overall Length | CT3HRM 48-22-9513ChromeRoundedMetricStandard15 1/2"Chrome Vanadium Steel€431.17
MILWAUKEE 48-22-9413 Combination Wrench Set, Chrome Vanadium Steel, Chrome, 15 1/2 Inch Overall Length | CT3HRN 48-22-9413ChromeRoundedInchFlexible16 3/4"Chrome Vanadium Steel€461.79
MILWAUKEE 45-96-9432 Combination Wrench, Chrome Vanadium Steel, Chrome, 1 Inch Head Size, 13 3/8 Inch Length | CT3HRP 45-96-9432ChromeRoundedSAEStandard15°15°13 3/8"Chrome Vanadium Steel€38.44
MILWAUKEE 45-96-9416 Combination Wrench, Chrome Vanadium Steel, Chrome, 1/2 Inch Head Size, 7 Inch Length | CT3HRT 45-96-9416ChromeRoundedSAEStandard15°15°7"Chrome Vanadium Steel€16.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9529 Combination Wrench Set, Chrome Vanadium Steel, 11 3/8 Inch Overall Length
€305.43 /unit