Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2522-21XC, 48-11-2420 Circular Saw Kit, Brushless Motor, Bare Tool/ Charger/ Batteries | CT3HJY

MILWAUKEE 2522-21XC, 48-11-2420 Circular Saw Kit, Brushless Motor, Bare Tool/ Charger/ Batteries

Item: CT3HJY Model: 2522-21XC, 48-11-2420Cross Ref: 643F65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Kit
Adjustable Cutting DepthNo
Arbor ShapeRound
Arbor Size3/8"
Battery Capacity4 Ah
Battery Included/ Bare ToolBattery Included
Bevel Angle Range
Blade Dia.3"
Blade SideLeft
Brushless MotorYes
Charger IncludedYes
Cordless Tool Battery TypeLi Ion
Cordless Tool Kit Contents(1) Bare Tool, (1) Charger, (2) Batteries
Drive TypeDirect Drive
IncludesCircular Saw Kit, Battery, Carbide Abrasive Blade, Diamond Tile Blade, Accessory Shoe And Guard, Blade Wrench, 7/16 In Flange Adapter, Charger, Contractor Bag
Max. Blade Speed3900 RPM
Max. Cutting Depth @ 0 Deg.5/8"
No. Of Battery2
Power SourceCordless
Primary Saw ApplicationGeneral Purpose
Shoe MaterialAluminum
Tool Length8.891"
Tool Weight2.4 lbs.
Variable SpeedNo
Voltage12V DC
Battery Included / Bare ToolBattery Included
Battery SeriesM12 REDLITHIUM Series
Number Of Batteries Included2
StandardsUL LISTED
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut-off Wheel OrientationOverall LengthMax. SpeedPrice
MILWAUKEE 2522-20 Cut-Off Tool, 3 Inch Wheel Dia, 20000 Rpm | CT3GYR 2522-20Right Angle7"20000 RPM€211.02
MILWAUKEE 2522-21XC, 48-11-2440 Cut-Off Tool Kit, 3 Inch Wheel Dia, Trigger, Brushless Motor | CT3PUJ 2522-21XC, 48-11-2440Right Angle7"-€470.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2522-21XC, 48-11-2420 Circular Saw Kit, Brushless Motor, Bare Tool/ Charger/ Batteries
€409.59 /unit